Beli ph tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JENCO pH Tester Personal Pocket Pen
    Mulai

    Rp2.299.900

    JENCO pH Tester Personal Pocket Pen
    Deskripsi:
    610 pH Tester Personal Pocket Pen by JencopH Tester personal pocket pen style with single point calibration. 4 x 1.5 V BatteriesDip and read, easy to use pH pen
    atribut:
    • Dimensions (mm): 150x32x15
    • Range (pH): pH: 0 to 14.0
    • Resolution (pH): pH: 0.1
    • Accuracy (pH): pH: ± 0.2
    • Battery Life (hour): 1000
    • Operating Temperature (°C): 0 to 50
  2. Up Ph Tester
    Mulai

    Rp1.099.900

    Up Ph Tester
    Deskripsi:
    Up PH PenAlat untuk mengukur kadar PH dalam air, dengan menggunakan probe system, dilengkapi dgn tools utk set up, baterai belum termasuk
  3. Hanna Instruments Checker pH tester
    Mulai

    Rp1.999.900

    Hanna Instruments Checker pH tester
    Deskripsi:
    HI981014 Pool Line tester is designed with many advance features at an economical price. The Pool Line tester offers automatic calibration to one or two points, automatic buffer recognition, calibrated buffer tags, stability indicator, low battery indicator, and selectable automatic shut off.The pH readings are displayed with a 0.1 pH resolution and with an accuracy of ±0.2 pH. The HI981014 pH range is from 0.0 to 14.0 pH.HI981014 is ideal for checking the pH levels of swimming pools, hot tubs, and spas. The accurate reading of pH is critical to ensure that the chlorine is predominately in the hypochlorous acid form instead of the hypochlorite form, which is less effective at killing bacteria. The ideal pH for a pool is between 7.2 and 7.4.
    atribut:
    • Accuracy (pH): ±0.2
    • Automatic Shut-Off (minute): 8 , 60 , or disabled
    • Battery Life (hour): Approximately 1000 of continuous use
    • Battery Type: CR2032
    • Dimensions (mm): 50x174x21
    • Operating Environment (°C): 0 to 50; RH 95%
    • pH Calibration: Automatic, One or Two-points
    • pH Electrode: HI1271 (included)
    • pH Range (pH): 0.0 to 14.0
    • pH Resolution (pH): 0.1
  4. TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution
    Mulai

    Rp1.099.900

    TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution
    Deskripsi:
    Senz pH Pro (0~14.00pH, ATC)The Senz pH Pro is specially designed for high accuracy and ruggedness. It's excellent features are best suited for industries, laboratories and clinics, where accuracy is of utmost importance. The tester is equipped with Automatic Temperature Compensation (ATC) to make accurate calibrations, which enhances accuracy in subsequent tests.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.01
    • Accuracy F.S. (pH): ±0.05
    • Calibration (point): 2
    • Battery Type: 4x1.5v AAA
    • Automatic Temperature Compensation (°C): 0-70
    • Dimensions (mm): 170x32x15
    • Operating Temperature (°C): 0-50
  5. Digilife Water Tester Portable
    Mulai

    Rp1.199.900

    Digilife Water Tester Portable
    Deskripsi:
    Alat ukur air portable terlengkap dengan 10 (sepuluh) parameter:1. Salinitas - Kadar garam2. PH - Asam Basa3. TDS- Kebersihan air4. EC - Elektro Konduktifitas5. Temp - Suhu6. S.G - Specific Gravity7. ORP - Oxidation Reduction Potential8. H2 - Hydrogen9. Fertility10. ResistivityIdeal untuk pemakaian Hidroponik, Aquarium, Budidaya, Lab, Komersial, Industrial.
    atribut:
    • Parameter: Salinitas: Kadar garam; pH: Asam basa; TDS: Kebersihan air; EC: Elektro konduktifitas; Temp: Suhu; S.G: Specific Gravity; ORP: Oxidation Reduction Potential; H2: Hydrogen; Fertility; Resistivity
    • Measuring Range (pH): 0.01 to 14
    • Conductivity Range (μS/cm): 0 to 10000 (10.1 to 200mS/cm)
    • TDS Range (ppm): 0 to 10000 (10.1 to 200ppt)
    • Hydrogen Range (ppb): 0 to 2400 (0 to 2.4ppm)
    • Battery (V): 3x1.5
    • Color: Green
    • Fertility Range: 0 to 3
    • Measuring Range (ohm-MΩ): 50 to 20
    • ORP Range (mV): ±999
    • Operation Envinronment (°C): 0 to 60, RH100
    • Salinity (ppt): 0 to 10000 (10.1 to 200ppm; 0.01 to 25.0%)
    • Specific Gravity: 1.000 to 1.222
    • Temperature (°C): 0 to 60 (32 to 140°F)
  6. TRANS INSTRUMENTS Digital pH Tester (Senz pH) Resolution
    Mulai

    Rp1.099.900

    TRANS INSTRUMENTS Digital pH Tester (Senz pH) Resolution
    Deskripsi:
    Senz pH (0~14.0pH)The Senz pH tester is specially designed for industrial applications. Its ruggedness surpasses other cheap pH meters. It is splash proof and floats on water. It's portability makes it the most convenient and reliable tester for technicians to perform onsite water checking and testing. Ruggedness Its ruggedness is unmatched by any similar pocket size tester. The uniquely reinforced glass sensor can withstand accidental drops and shocks. One-Touch Calibration On activation, the tester performs a single point calibration at pH buffers 7, 4 or 10. Never missed a calibration point with the endpoint sensing feature. Auto-End Point Eliminates guesswork! The tester automatically senses a stable end-point reading and freezes it for recording. Beep Function The tester beeps at every press of a button and beeps on every completed function and end-point reading.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.1
    • Accuracy F.S. (pH): ±0.2
    • Calibration: One Touch Button
    • Battery Type: 4x1.5v AAA
    • Operating Temperature (°C): 0-50
    • Dimensions (mm): 170x32x15
  7. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  8. Thermo Fisher pH Meter
    Mulai

    Rp4.299.900

    Thermo Fisher pH Meter
    atribut:
    • UNSPSC: 41115603
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Calibration: 1 to 3 Point
    • Display: LCD
    • ORP Range (mV): 0 to 1999
    • Operating Temperature Range (°F): 41 to 113
    • Product Type: Waterproof pH Tester
    • Temperature Accuracy (°C/°F): ±0.6; ±1.0
    • Waterproof: IP67
    • pH Accuracy: ±.01
    • pH Range: 0 to 14
  9. SK SATO Pen Type pH Meter
    34%
    Mulai

    Rp2.099.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  10. HACH Pocket Pro+ Ph Meter Tester
    Mulai

    Rp22.999.900

    HACH Pocket Pro+ Ph Meter Tester
    Deskripsi:
    Take The Guesswork Out of Your Measurements.Hach Pocket Pro and Pro+ are engineered to deliver accurate results. Backed up with built in performance diagnostics, you never have to guess when to clean or calibrate the sensor. You also get replaceable batteries for convenient field use, and a large, easy-to-read LCD screen.What's included?Includes: tester, 4 AAA batteries, lanyard, calibration solution and quick start guide.
    atribut:
    • Accuracy (pH): ±0.02
    • Backlight: Yes
    • Battery Requirements: 4, AAA
    • IP Rating: IP67
    • Manual Languages: English, French, German, Italian, Spanish
    • Operating Temperature Range (°C): 0-50
    • Parameter: pH, Temp
    • Power Supply: Batteries (See Battery Requirements)
    • Range (pH): 0 to 14
    • Resolution (pH): 0.01
    • Sample Volume (ml): 9
  11. Mettler Toledo pH Meter Portable Seven Go (Pengukur pH)
    Mulai

    Rp26.999.900

    Mettler Toledo pH Meter Portable Seven Go (Pengukur pH)
    Deskripsi:
    A robust and easy-to-use portable pH meter. IP67 dustproof and waterproof design. The simple menu display makes it easy to operate. There are three kits to suit the measurement scene.
    atribut:
    • Accuracy (ORP) (mV): ±1
    • Accuracy (pH): ±0.01
    • Calibration: 5 points
    • Dimensions (mm): 70x35x222
    • Display Range (ORP) (mV): -1999 to 1999
    • Display Range (pH): -2 to 20
    • Power Supply: AA batteries x 4 (included)
    • Proofreading: 5 points
    • Resolution: [PH] 0.01/0.1pH, [ORP] 1mV, [Temperature] 0.1 ° C
    • Temperature Accuracy (°C): ±0.5
    • Temperature Display Range (°C): -5 to 105
  12. BIG BEN Silet Cukur Double Edge
    Mulai

    Rp3.900

    BIG BEN Silet Cukur Double Edge
    Deskripsi:
    “BIG BEN” Double Edge S. Stainless Blades5's (Blue), B.402
  13. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  14. LORD Silet Cukur Lord Platinum Saloon Blade
    Mulai

    Rp47.900

    LORD Silet Cukur Lord Platinum Saloon Blade
    Deskripsi:
    “LORD” PLATINUM Saloon Blade, 100 Half Blades in a Box
  15. Frap Male and Female Socket (Sok Drat Luar dan Dalam)
    Mulai

    Rp17.900

    Frap Male and Female Socket (Sok Drat Luar dan Dalam)
    atribut:
    • Material: HPB58-3A
    • Working Temperature (°C): -20 to 65
    • Working Pressure: PN10
  16. Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp739.900

    Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    atribut:
    • Max. Cutting Angle: 45°
  17. Lutron pH Meter
    BARU
    Mulai

    Rp999.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
Daftar Harga ph tester Terbaru October 2026
JENCO pH Tester Personal Pocket PenRp2.299.900
Up Ph TesterRp1.099.900
Hanna Instruments Checker pH testerRp1.999.900
M&G Highlighter PastelRp5.900
TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) ResolutionRp1.099.900
Digilife Water Tester PortableRp1.199.900
TRANS INSTRUMENTS Digital pH Tester (Senz pH) ResolutionRp1.099.900
KRISBOW Alat Ukur pH & SuhuRp2.399.900
Thermo Fisher pH MeterRp4.299.900
SK SATO Pen Type pH MeterRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)